EATON S48D11S10N | BH6UFH

EATON S48D11S10N General Purpose Encapsulated Transformer, Aluminum, 1-Phase, 480V, 120/240V, 10 KVA

Item: BH6UFH Model: S48D11S10N
In Stock

Get it by Tuesday, Jun 10

€3,746.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Coil MaterialAluminum
DesignEP
Frame179
Frequency Rating60 Hz
Height19"
Kva Rating10 kVA
Length10 13/25"
Nema Enclosure RatingNEMA 3R
NotesModel N
Phase1
Primary Voltage480V
Secondary Voltage120/240V
Tap Size2 At +2.5% FCAN, 2 At -2.5% FCBN
Temp. Rise115°C
TypeGeneral-Purpose Encapsulated Transformer
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
WeathershieldIndoor, Outdoor
Weight190 lbs.
Width13.38"
Wiring Connection16A

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)48.26
Ship length (cm)26.72
Ship width (cm)33.99
Country of OriginUS

Product Variants

ProductModelHeightMaterialPrice
EATON S10N04A03N | BH6RYP S10N04A03N14 1/4"-€1,809.56
EATON S10N04A05N | BH6RYQ S10N04A05N14 3/4"-€3,096.62
EATON S10N04A16PS6 | BH6RYR S10N04A16PS60.001"-€1,647.54
EATON S10N04A07N | BH6RYT S10N04A07N16"-€4,316.70
EATON S10N04P01P | BH6RYU S10N04P01P13.03"-€646.87
EATON S10N04A82N | BH6RYV S10N04A82N8 1/2"-€310.86
EATON S10N04B02PCUS6 | BH6RYW S10N04B02PCUS613.78"-€3,009.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S48D11S10N General Purpose Encapsulated Transformer, Aluminum, 1-Phase, 480V, 120/240V, 10 KVA
€3,746.85 /unit