EATON S10019 | BH6RWJ

EATON S10019 Pringle Pole Assembly, Pole Assembly, 2500A, Bottom, Nema 1/3R/4/12, 600V, Pole Assembly

Item: BH6RWJ Model: S10019
In Stock

Get it by Wednesday, Jun 11

€10,595.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPole Assembly
Amps4000A
Feed TypeBottom
Height21"
Length8"
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R, NEMA 4
Switch TypeManually Operated, Electrical Trip
TypePole Assembly
Used WithQA/CBC
Voltage600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)53.34
Ship length (cm)20.32
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightVoltageAmpsTypePrice
EATON S10005 | BH6RVR S1000517"480V800APole Assembly€4,934.52
EATON S10006 | BH6RVV S1000617"480V1200APole Assembly€5,075.79
EATON S10007 | BH6RVX S1000717"480V1600APole Assembly€5,226.92
EATON S10008R | BH6RVY S10008R6"480V2000APole Assembly€5,176.00
EATON S10009 | BH6RVZ S1000928"480V2500A-€5,803.48
EATON S10011R | BH6RWA S10011R28"480V4000A-€10,077.67
EATON S10010 | BH6RWB S1001028"480V3000A-€9,979.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S10019 Pringle Pole Assembly, Pole Assembly, 2500A, Bottom, Nema 1/3R/4/12, 600V, Pole Assembly
€10,595.10 /unit