EATON S090-751 | BH6RVP

EATON S090-751 Solid Core Current Transformer, 750A, 0.3 Percent Accuracy, 4.25 Inch Size Window

Item: BH6RVP Model: S090-751
In Stock

Get it by Friday, Jun 13

€480.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Accuracy0.3%
Amps Rating750A
Application Amps (primary Rating)750A
Current Transformer TypeSolid Core
Height2.91"
Length6.17"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width5 23/25"
Window Size4 1/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.39
Ship length (cm)15.67
Ship width (cm)15.04
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON S090-252 | BH6RVK S090-2522.91"0.3%€345.17
EATON S090-122 | BH6RVM S090-1221 1/5"0.3%-
RFQ
EATON S090-162 | BH6RVQ S090-1621.3"0.3%€323.43
EATON S090-801 | BH6RVT S090-8012.91"0.3%€323.43
EATON S090-601 | BH6RVW S090-6012.91"0.3%€289.72
EATON S090-501 | BH6RWC S090-5012.91"0.3%-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S090-751 Solid Core Current Transformer, 750A, 0.3 Percent Accuracy, 4.25 Inch Size Window
€480.97 /unit