EATON S060-201 | BH6RVC

EATON S060-201 Solid Core Current Transformer, 200A, 0.3 Percent Accuracy, 1.25 Inch Size Window

Item: BH6RVC Model: S060-201
In Stock

Get it by Tuesday, Jun 17

€439.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Accuracy0.3%
Amps Rating200A
Application Amps (primary Rating)200A
Current Transformer TypeSolid Core
Height3.1"
Length4 11/25"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width5 1/4"
Window Size1 1/4"

Shipping Info:

Ship weight (kg) 2.3625
Ship height (cm)7.87
Ship length (cm)11.28
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelAccuracyHeightPrice
EATON S060-101 | BH6RUU S060-1010.6%3.1"€456.84
EATON S060-151 | BH6RUX S060-1510.3%3.1"€386.89
EATON S060-500 | BH6RVA S060-5001.2%3.1"€386.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S060-201 Solid Core Current Transformer, 200A, 0.3 Percent Accuracy, 1.25 Inch Size Window
€439.31 /unit