EATON S025-122 | BH6RUH

EATON S025-122 Solid Core Current Transformer, 1200A, 0.3 Percent Accuracy, 6.31 Inch Size Window

Item: BH6RUH Model: S025-122
In Stock

Get it by Tuesday, Jun 10

€489.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCurrent Transformer
Accuracy0.3%
Amps Rating1200A
Application Amps (primary Rating)1200A
Current Transformer TypeSolid Core
Height4.1"
Length8 1/2"
Output Amps (secondary)5A
Quantity1
Warranty1 yr.
Width8 1/2"
Window Size6.31"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.41
Ship length (cm)21.59
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelHeightAccuracyPrice
EATON S025-162 | BH6RTX S025-1624.1"0.3%€556.88
EATON S025-102 | BH6RTY S025-1024.1"0.3%€489.39
EATON S025-302 | BH6RTZ S025-3024.1"0.3%-
RFQ
EATON S025-402 | BH6RUC S025-4024.1"0.3%-
RFQ
EATON S025-252 | BH6RUD S025-2524.1"0.3%€570.98
EATON S025-202 | BH6RUE S025-2024.1"0.3%€556.88
EATON S025-152 | BH6RUF S025-1524.1"0.3%€556.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S025-122 Solid Core Current Transformer, 1200A, 0.3 Percent Accuracy, 6.31 Inch Size Window
€489.39 /unit