EATON S00734 | BH6RTA

EATON S00734 Cooling Fan Starting Capacitor, 800 VAC

Item: BH6RTA Model: S00734
In Stock

Get it by Wednesday, Jun 11

€574.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor
Depth2 1/2"
Frame SizeFR8
Height4 1/2"
Type10250T
Voltage Rating800V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width6 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)11.43
Ship length (cm)6.35
Ship width (cm)16.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON S00734 Cooling Fan Starting Capacitor, 800 VAC
€574.50 /unit