EATON RT320038B20 | BH6RLX

EATON RT320038B20 Trip Unit, 2000 A, 310+ Retro-Fit Kit, Lsi, Arms, Hla, Frame J-K

Item: BH6RLX Model: RT320038B20
In Stock

Get it by Monday, Jun 16

€31,791.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating2000A
Frame SizeFrame J-K
Height5.376"
Length7 1/2"
Trip Type310+ Trip Unit Retro-fit Kit, LSI, ARMS, HLA
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 3/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)13.66
Ship length (cm)19.05
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON JT3225T Circuit Breaker Trip Unit Jt 225 Amp 600vac 3p | AG8QFN JT3225TJT3225T€736.19
EATON JT3250FA Circuit Breaker Trip Unit 250 Amp 600vac 3p | AG8QFP JT3250FAJT3250FA€1,215.65
EATON KT3200T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RBY KT3200TKT3200T€838.09
EATON KT3225T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCA KT3225TKT3225T€838.09
EATON KT3250T Circuit Breaker Trip Unit Kt 400 Amp 600vac 3p | AG8RCB KT3250TKT3250T€838.09
EATON LES3600LS Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFR LES3600LSLES3600LS-
RFQ
EATON LES3600LSI Circuit Breaker Trip Unit Les 600 Amp 600vac 3p | AG8RFU LES3600LSILES3600LSI-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RT320038B20 Trip Unit, 2000 A, 310+ Retro-Fit Kit, Lsi, Arms, Hla, Frame J-K
€31,791.93 /unit