EATON RP6R16A080 | BH6REQ

EATON RP6R16A080 Sensor And Rating Plug Kit, 800A, 50/60 Hz, 3 Pole, Universal Frame, Up To 1600A

Item: BH6REQ Model: RP6R16A080
In Stock

Get it by Tuesday, Jun 10

€937.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating800A
FrameUniversal
Frequency50-60 Hz
Height1.9"
Length5.9"
NotesRating Plugs May Be Ordered Separately By Style Number Or As Part Of A Complete Retrofit Kit.
Number Of Poles3
Rated Uninterrupted Current (iu)1600A
Special FeaturesRating Plug Only
Warranty1 yr.
Weight0.1 lbs.
Width2.9"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.83
Ship length (cm)14.99
Ship width (cm)7.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON M3ERG2500 | BH4VRM M3ERG2500M3ERG2500€7,300.37
EATON M3ERG2000 | BH4VRN M3ERG2000M3ERG2000€7,614.29
EATON M3NRG0300 | BH4VRP M3NRG0300M3NRG0300€4,304.75
EATON M3DNG2500 | BH4VRQ M3DNG2500M3DNG2500€7,614.29
EATON M3DNG5000 | BH4VRR M3DNG5000M3DNG5000-
RFQ
EATON M3DNG3200 | BH4VRT M3DNG3200M3DNG3200€7,614.29
EATON M3ERG3200 | BH4VRV M3ERG3200M3ERG3200-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RP6R16A080 Sensor And Rating Plug Kit, 800A, 50/60 Hz, 3 Pole, Universal Frame, Up To 1600A
€937.69 /unit