EATON RGHDCW3300WM | BH6RAB

EATON RGHDCW3300WM Seires R Rghdc 3000A Rg-Dc 1000 Vdc Ccc Only

Item: BH6RAB Model: RGHDCW3300WM
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)40.64
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON RGHDC3160FFWM | BH6QZA RGHDC3160FFWMRG3600V AC/250V DC-
RFQ
EATON RGHDC3160FFWE | BH6QZG RGHDC3160FFWERG3600V AC/250V DC-
RFQ
EATON RGHDC3250FFWM | BH6QZK RGHDC3250FFWMRG3600V AC/250V DC-
RFQ
EATON RGHDC3200FFWM | BH6QZL RGHDC3200FFWMRG3600V AC/250V DC-
RFQ
EATON RGHDCW3200WM | BH6QZM RGHDCW3200WM----
RFQ
EATON RGHDC3250FFWE | BH6QZN RGHDC3250FFWERG3600V AC/250V DC-
RFQ
EATON RGHDC3300FFWE | BH6QZP RGHDC3300FFWERG3600V AC/250V DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGHDCW3300WM Seires R Rghdc 3000A Rg-Dc 1000 Vdc Ccc Only