EATON RGH320036ZGE | BH6QTB

EATON RGH320036ZGE Molded Case Circuit Breaker, Rg-Frame, Electronic Lsig Trip, 3-Pole, 2000A, Line And Load

Item: BH6QTB Model: RGH320036ZGE
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating2000A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeRG
CommunicationZone Selective Interlock
Height15 1/2"
Interrupt Rating65 kAIC at 480V AC, 125 kAIC at 240V AC
Length9 3/4"
Mfr. Series80% Rated
NotesAll R-Frame Circuit Breakers Are Suitable For Reverse Feed Use. Order Terminals Separately. Mounting Hardware Not Included.
Number Of Poles3
Rating80% Rated
TerminalsLine And Load
Trip TypeElectronic LSIG
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight102 lbs.
Width15 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageTypeCircuit Breaker TypePrice
EATON RGC316032ZGEC | BH6PVQ RGC316032ZGEC3600V AC-RG-
RFQ
EATON RGC316032E | BH6PVR RGC316032E3600V AC-RG-
RFQ
EATON RGC316032B20ZGEC | BH6PVU RGC316032B20ZGEC3600V AC-RG-
RFQ
EATON RGC316032B20ZGE | BH6PVV RGC316032B20ZGE3600V AC-RG-
RFQ
EATON RGC316032B20E | BH6PVW RGC316032B20E3600V AC-RG-
RFQ
EATON RGC316032B20EC | BH6PVX RGC316032B20EC3600V AC-RG-
RFQ
EATON RGC316033EC | BH6PVY RGC316033EC3600V ACComplete BreakerRG-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RGH320036ZGE Molded Case Circuit Breaker, Rg-Frame, Electronic Lsig Trip, 3-Pole, 2000A, Line And Load