EATON RDC316T106XW | BH6PPD

EATON RDC316T106XW Molded Case Circuit Breaker, Rdc Type, Electronic Lsig Trip Type, 3-Pole, 1600A, 600 Vac

Item: BH6PPD Model: RDC316T106XW
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height15 1/2"
Length9 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight102 lbs.
Width15 1/2"

Shipping Info:

Ship weight (kg) 45.9
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON RDC316T106W | BH6PNU RDC316T106WRDC316T106W-
RFQ
EATON RDC316T107XW | BH6PNX RDC316T107XWRDC316T107XW-
RFQ
EATON RDC316T52W | BH6PNZ RDC316T52WRDC316T52W-
RFQ
EATON RDC316T77W | BH6PPA RDC316T77WRDC316T77W-
RFQ
EATON RDC316T107W | BH6PPB RDC316T107WRDC316T107W-
RFQ
EATON RDC316T53W | BH6PPC RDC316T53WRDC316T53W-
RFQ
EATON RDC316T32W | BH6PPE RDC316T32WRDC316T32W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RDC316T106XW Molded Case Circuit Breaker, Rdc Type, Electronic Lsig Trip Type, 3-Pole, 1600A, 600 Vac