EATON RD325T32W Bolt On Circuit Breaker Rd 2500 Amp 600vac 3p 65kaic@480v | AG8ULM

EATON RD325T32W Molded Case Circuit Breaker, R-Frame, Electronic Lsi Trip Type, 3-Pole, 2500A, 600 Vac

Item: AG8ULM Model: RD325T32W
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height15 1/2"
Length9 3/4"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15 1/2"

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)39.37
Ship length (cm)24.77
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON RD316T32W Bolt On Circuit Breaker Rd 1600 Amp 600vac 3p 65kaic@480v | AG8ULE RD316T32WRD316T32W-
RFQ
EATON RD316T35W Bolt On Circuit Breaker Rd 1600 Amp 600vac 3p 65kaic@480v | AG8ULF RD316T35WRD316T35W-
RFQ
EATON RD316T36W Bolt On Circuit Breaker Rd 1600 Amp 600vac 3p 65kaic@480v | AG8ULG RD316T36WRD316T36W-
RFQ
EATON RD320T32W Bolt On Circuit Breaker Rd 2000 Amp 600vac 3p 65kaic@480v | AG8ULH RD320T32WRD320T32W-
RFQ
EATON RD320T33W Bolt On Circuit Breaker Rd 2000 Amp 600vac 3p 65kaic@480v | AG8ULJ RD320T33WRD320T33W-
RFQ
EATON RD320T35W Bolt On Circuit Breaker Rd 2000 Amp 600vac 3p 65kaic@480v | AG8ULK RD320T35WRD320T35W-
RFQ
EATON RD320T36W Bolt On Circuit Breaker Rd 2000 Amp 600vac 3p 65kaic@480v | AG8ULL RD320T36WRD320T36W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON RD325T32W Molded Case Circuit Breaker, R-Frame, Electronic Lsi Trip Type, 3-Pole, 2500A, 600 Vac