EATON QPGFT2050TW1 | BH6NYM

EATON QPGFT2050TW1 Ground Fault Circuit Breaker, 50 A, 10 Kaic, 2-Pole, 120/240 Vac, Qpgft Breaker

Item: BH6NYM Model: QPGFT2050TW1
In Stock

Get it by Friday, Jun 13

€2,423.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesBell Alarm
Amperage Rating50A
Circuit ProtectionGround Fault Circuit Interrupter
ConnectionPlug-On
FeaturesCable-in/cable-out
Height3"
IndicatorsGFI
Interrupt Rating10 kAIC
Length3 1/5"
Main Circuit BreakerQPGFT
Number Of Poles2
TypePlug-in Ground Fault Circuit Breaker
Voltage120/240V AC
Warranty10 yrs.
Width4 1/2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)7.62
Ship length (cm)8.13
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesVoltageCircuit Breaker TypePrice
EATON QPGFEP1040W2 | BH6NXG QPGFEP1040W21120V AC-€2,453.30
EATON QPGFEP1040 | BH6NXH QPGFEP10401120V AC-€1,671.40
EATON QPGFEP1030 | BH6NXJ QPGFEP10301120V AC-€372.86
EATON QPGFEP1015 | BH6NXK QPGFEP10151120V AC-€1,579.69
EATON QPGFEP1020LV | BH6NXL QPGFEP1020LV1120V AC--
RFQ
EATON QPGFEP1020W2 | BH6NXM QPGFEP1020W21120V AC-€1,879.90
EATON QPGFEP1020 | BH6NXN QPGFEP10201120V AC-€372.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QPGFT2050TW1 Ground Fault Circuit Breaker, 50 A, 10 Kaic, 2-Pole, 120/240 Vac, Qpgft Breaker
€2,423.03 /unit