Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON QL1NPL Handle Lock Bab Frame Type | AG8UHR

EATON QL1NPL Breaker, Handle Locks, Non-Padlockable, 1 Pole

Item: AG8UHR Model: QL1NPL
In Stock : 562 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle Lock
Circuit Breaker TypeQl
Height1/2"
Length1/2"
NotesCan Lock In On Or Off Position, Order In Multiples Of 10
TypeBreaker
Weight0.01 lbs.
Width1/2"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON QC123PL Padlock Qc Frame Type | AG8TYA QC123PLQC123PL€28.63
EATON QL123PL Handle Lock | AG8UHP QL123PLQL123PL€22.69
EATON QL23NPL Handle Lock Bab Frame Type | AG8UHT QL23NPLQL23NPL€18.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QL1NPL Breaker, Handle Locks, Non-Padlockable, 1 Pole
€21.68 /unit