Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON QCF2050 Circuit Breaker Feed-thru 50 Amp 240vac 2p 10kaic@120v | AG8UAF

EATON QCF2050 Thermal-Magnetic Circuit Breaker, Type Qcf, 50 A, 10 Kaic, 2-Pole, 120/240 V, Fixed

Item: AG8UAF Model: QCF2050
In Stock : 323 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating50A
Circuit Breaker TypeQCF
ConnectionCable-in/cable-out
Height1 1/5"
Interrupt Rating10 kAIC
Length5"
Mounting TypeFront
NotesStandard Breaker Terminals Are Box Type Lugs.
Number Of Poles2
TerminalsFixed
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Weight0.55 lbs.
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QCF1010 Circuit Breaker Feed-thru 10 Amp 120vac 1p 10kaic@120v | AG8TZF QCF1010QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 10kaic@120v | AG8TZG QCF1015QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1015T Circuit Breaker 15 Amp 120vac 1p | AG8TZH QCF1015TQCF1120/240VIndustrial Circuit Breaker€54.08
EATON QCF1020 Circuit Breaker Feed-thru 20 Amp 120vac 1p 10kaic@120v | AG8TZJ QCF1020QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1020T Circuit Breaker 20 Amp 120vac 1p | AG8TZK QCF1020TQCF1120/240VIndustrial Circuit Breaker€54.08
EATON QCF1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 10kaic@120v | AG8TZL QCF1030QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1030T Circuit Breaker, 30 A, 120 VAC, 1p, 10kAIC | AG8TZM QCF1030TQCF1120/240VIndustrial Circuit Breaker€54.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCF2050 Thermal-Magnetic Circuit Breaker, Type Qcf, 50 A, 10 Kaic, 2-Pole, 120/240 V, Fixed
€104.43 /unit