EATON QCF2030X75 | BH6NDM

EATON QCF2030X75 Thermal-Magnetic Circuit Breaker, Type Qcf, 30 A, 10 Kaic, 2-Pole, 120/240 V

Item: BH6NDM Model: QCF2030X75
Limited Availability

Get it by Tuesday, Jun 10

This product can only be shipped in multiples of 75
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating30A
ApplicationFront Mounting
Circuit Breaker TypeQCF
ConnectionCable-in/cable-out
FeaturesTray Pack - 75
Height3.1"
Interrupt Rating10 kAIC
Length4"
Mounting TypeFront
NotesStandard Breaker Terminals Are Box Type Lugs.
Number Of Poles2
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Weight0.49 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)7.87
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QCF1010 Circuit Breaker Feed-thru 10 Amp 120vac 1p 10kaic@120v | AG8TZF QCF1010QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1015 Circuit Breaker Feed-thru 15 Amp 120vac 1p 10kaic@120v | AG8TZG QCF1015QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1015T Circuit Breaker 15 Amp 120vac 1p | AG8TZH QCF1015TQCF1120/240VIndustrial Circuit Breaker€54.08
EATON QCF1020 Circuit Breaker Feed-thru 20 Amp 120vac 1p 10kaic@120v | AG8TZJ QCF1020QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1020T Circuit Breaker 20 Amp 120vac 1p | AG8TZK QCF1020TQCF1120/240VIndustrial Circuit Breaker€54.08
EATON QCF1030 Circuit Breaker Feed-thru 30 Amp 120vac 1p 10kaic@120v | AG8TZL QCF1030QCF1120/240VIndustrial Circuit Breaker€46.59
EATON QCF1030T Circuit Breaker, 30 A, 120 VAC, 1p, 10kAIC | AG8TZM QCF1030TQCF1120/240VIndustrial Circuit Breaker€54.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCF2030X75 Thermal-Magnetic Circuit Breaker, Type Qcf, 30 A, 10 Kaic, 2-Pole, 120/240 V