EATON QCD1055 | BH6MYQ

EATON QCD1055 Thermal-Magnetic Circuit Breaker, Type Qcd, 55 A, 10 Kaic, 1-Pole, 120/240 V

Item: BH6MYQ Model: QCD1055
In Stock

Get it by Monday, Jun 16

€135.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating55A
Circuit Breaker TypeQCD
ConnectionCable-in/cable-out
Height1"
Interrupt Rating10 kAIC
Length1"
Number Of Poles1
OptionsNon-interchangeable
Trip TypeThermal-magnetic
TypeIndustrial Circuit Breaker
Voltage120/240V
Warranty1 yr.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltageTypePrice
EATON QC1050 Circuit Breaker Feed-thru 50 Amp 120vac 1p 10kaic@120v | AG8TXY QC1050QC1120/240VIndustrial Circuit Breaker€28.98
EATON QC1060 Circuit Breaker Feed-thru 60 Amp 120vac 1p 10kaic@120v | AG8TXZ QC1060QC1120/240VIndustrial Circuit Breaker€28.98
EATON QC2050 Circuit Breaker Feed-thru 50 Amp 240vac 2p 10kaic@120v | AG8TYC QC2050QC2120/240VIndustrial Circuit Breaker€57.90
EATON QC2060 Circuit Breaker Feed-thru 60 Amp 240vac 2p 10kaic@120v | AG8TYD QC2060QC2120/240VIndustrial Circuit Breaker€61.51
EATON QC2070 Circuit Breaker Feed-thru 70 Amp 240vac 2p 10kaic@120v | AG8TYE QC2070QC2120/240VIndustrial Circuit Breaker€111.36
EATON QC2080 Circuit Breaker Feed-thru 80 Amp 240vac 2p 10kaic@120v | AG8TYF QC2080QC2120/240VIndustrial Circuit Breaker€141.77
EATON QC2090 Circuit Breaker Feed-thru 90 Amp 240vac 2p 10kaic@120v | AG8TYG QC2090QC2120/240VIndustrial Circuit Breaker€141.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QCD1055 Thermal-Magnetic Circuit Breaker, Type Qcd, 55 A, 10 Kaic, 1-Pole, 120/240 V
€135.69 /unit