EATON QBHW3030HT Circuit Breaker, Bolt-On, 3 Phase, 30 Ampere, 22kAIC at 240V | CE6GPV

EATON QBHW3030HT Quicklag Molded Case Circuit Breaker, 3 Pole, 30A, 240VAC

Item: CE6GPV Model: QBHW3030HT
Limited Availability
€284.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Frame TypeBAB
Number Of Poles3
Voltage240V
Voltage TypeAC

Product Details:

    • Eaton QBHW3030HT Quicklag moulded case circuit breaker ideal for residential and commercial applications
    • Features BAB frame construction in 3 pole, 3 phase configuration to tackle overcurrent conditions such as mild nuisance tripping & severe overloads
    • Equipped with thermal magnetic trip to provide both long-time and instantaneous current limiting protection
    • Bolt-on mounting style for mounting in either horizontal or vertical orientation
    • UL listed and CSA certified

Product Variants

ProductModelNumber Of PolesFrame TypeVoltageVoltage TypePrice
EATON QBHW1010 Circuit Breaker, Bolt-On, 1 Phase, 10 Ampere, 22kAIC at 240V | CE6GPR QBHW10101BAB-AC-
RFQ
EATON QBHW2010 Circuit Breaker, Bolt-On, 1 Phase, 20 Ampere, 22kAIC at 240V | CE6GPT QBHW20102BAB240VAC-
RFQ
EATON QBHW3010H Circuit Breaker, Bolt-On, 3 Phase, 10 Ampere, 22kAIC at 240V | CE6GPU QBHW3010H3BAB240VAC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QBHW3030HT Quicklag Molded Case Circuit Breaker, 3 Pole, 30A, 240VAC
€284.89 /unit