Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON QBHW2070 Bolt On Circuit Breaker Bab 70 Amp 240vac 2p 22kaic@240v | AG8TWD

EATON QBHW2070 Miniature Circuit Breaker, 120/240 VAC, 70A, 22 kA, 2P

Item: AG8TWD Model: QBHW2070
In Stock : 34 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€200.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating70A
Circuit Breaker TypeQBHW
Height4 4/5"
Interrupt Rating22 kAIC
Length3.9"
Mounting TypeBolt-on
NotesHacr Rated
Number Of Poles2
Quantity7
Trip TypeNon Interchangeable
TypeQuicklag
Voltage Rating120/240V
Warranty1 yr.
Width2 1/5"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)12.19
Ship length (cm)9.91
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelNumber Of PolesMounting TypeFrame SizePrice
EATON QBHW1020 Bolt On Circuit Breaker Bab 20 Amp 120vac 1p 22kaic@240v | AG8TVR QBHW10201Bolt-on-€55.43
EATON QBHW1025 Bolt On Circuit Breaker Bab 25 Amp 120vac 1p 22kaic@240v | AG8TVT QBHW10251Bolt-on-€79.96
EATON QBHW1030 Bolt On Circuit Breaker Bab 30 Amp 120vac 1p 22kaic@240v | AG8TVU QBHW10301Bolt-on-€61.72
EATON QBHW1040 Bolt On Circuit Breaker Bab 40 Amp 120vac 1p 22kaic@240v | AG8TVV QBHW10401Bolt-on-€64.55
EATON QBHW1050 Bolt On Circuit Breaker Bab 50 Amp 120vac 1p 22kaic@240v | AG8TVW QBHW10501Bolt-on-€64.55
EATON QBHW1060 Bolt On Circuit Breaker Bab 60 Amp 120vac 1p 22kaic@240v | AG8TVX QBHW10601Bolt-on-€67.45
EATON QBHW2015 Bolt On Circuit Breaker Bab 15 Amp 240vac 2p 22kaic@240v | AG8TVY QBHW20152Bolt-on-€105.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QBHW2070 Miniature Circuit Breaker, 120/240 VAC, 70A, 22 kA, 2P
€200.71 /unit