Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON QBHGFEP1020 | BH6MFZ

EATON QBHGFEP1020 Equipment Breaker, 120 VAC, 20A, 22 kA Interrupt, 1P

Item: BH6MFZ Model: QBHGFEP1020
In Stock : 49 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€573.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeQBHGF
Height1.1"
Interrupt Rating22 kAIC
Length5.1"
Mounting TypeBolt-on
Number Of Poles1
Special FeaturesBolt-On Mounting
Trip Rating30 mA
Trip TypeNon Interchangeable
TypeGround Fault Circuit Breaker
Voltage Rating120V
Warranty1 yr.
Weight0.4 lbs.
Width3 1/5"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.79
Ship length (cm)12.95
Ship width (cm)8.13
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeMounting TypePrice
EATON QB1015EP | BH6MBP QB1015EP1Bolt-on Equipment ProtectionBolt-on-
RFQ
EATON QB1015GF | BH6MBQ QB1015GF1Bolt-on Equipment ProtectionBolt-on€242.61
EATON QB1020EP | BH6MBR QB1020EP1Bolt-on Equipment ProtectionBolt-on€299.89
EATON QB1020GFX68 | BH6MBV QB1020GFX681Ground Fault Circuit BreakerBolt-on-
RFQ
EATON QB1025EP | BH6MBW QB1025EP1Bolt-on Equipment ProtectionBolt-on€420.14
EATON QB1030GF | BH6MBZ QB1030GF1Ground Fault Circuit BreakerBolt-on€242.61
EATON QB1020GF | BH6MCB QB1020GF1Ground Fault Circuit BreakerBolt-on€242.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QBHGFEP1020 Equipment Breaker, 120 VAC, 20A, 22 kA Interrupt, 1P
€573.19 /unit