EATON QBH1025EP | BH6MFP

EATON QBH1025EP Ground Fault Circuit Breaker, 120/240 V, 25A, 22 kA, 1P, Non-Interchangeable Trip

Item: BH6MFP Model: QBH1025EP
In Stock

Get it by Thursday, Jun 12

€2,457.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating25A
Circuit Breaker TypeQB
ConnectionBolt-on
Height1"
Interrupt Rating22 kAIC
Length4"
Mounting TypeBolt-on
Number Of Poles1
Trip Rating30 mA
Trip TypeNon Interchangeable
TypeBolt-on Equipment Protection
Voltage Rating120/240V
Warranty1 yr.
Width3 1/2"
Wire Size#14 AWG to 4 AWG

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeMounting TypePrice
EATON QB1015EP | BH6MBP QB1015EP1Bolt-on Equipment ProtectionBolt-on-
RFQ
EATON QB1015GF | BH6MBQ QB1015GF1Bolt-on Equipment ProtectionBolt-on€242.61
EATON QB1020EP | BH6MBR QB1020EP1Bolt-on Equipment ProtectionBolt-on€299.89
EATON QB1020GFX68 | BH6MBV QB1020GFX681Ground Fault Circuit BreakerBolt-on-
RFQ
EATON QB1025EP | BH6MBW QB1025EP1Bolt-on Equipment ProtectionBolt-on€420.14
EATON QB1030GF | BH6MBZ QB1030GF1Ground Fault Circuit BreakerBolt-on€242.61
EATON QB1020GF | BH6MCB QB1020GF1Ground Fault Circuit BreakerBolt-on€242.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QBH1025EP Ground Fault Circuit Breaker, 120/240 V, 25A, 22 kA, 1P, Non-Interchangeable Trip
€2,457.43 /unit