EATON QBGFT2020T2 | BH6MEH

EATON QBGFT2020T2 Ground Fault Self-Test GFCI Circuit Breaker, 120/240 VAC, 20A, 10 kA Interrupt, 2P

Item: BH6MEH Model: QBGFT2020T2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating20A
Circuit Breaker TypeQBGF
Height2"
Interrupt Rating10 kAIC
Length4 1/2"
NotesHacr Rated
Number Of Poles2
Special FeaturesLoad Ring Terminals
Trip TypeCommon Trip
TypeGround Fault Circuit Breaker
Voltage Rating120/240V
Width2 3/4"
Wire Size#12 AWG to 10 AWG, #14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.08
Ship length (cm)11.43
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeMounting TypePrice
EATON QB1015EP | BH6MBP QB1015EP1Bolt-on Equipment ProtectionBolt-on-
RFQ
EATON QB1015GF | BH6MBQ QB1015GF1Bolt-on Equipment ProtectionBolt-on€242.61
EATON QB1020EP | BH6MBR QB1020EP1Bolt-on Equipment ProtectionBolt-on€299.89
EATON QB1020GFX68 | BH6MBV QB1020GFX681Ground Fault Circuit BreakerBolt-on-
RFQ
EATON QB1025EP | BH6MBW QB1025EP1Bolt-on Equipment ProtectionBolt-on€420.14
EATON QB1030GF | BH6MBZ QB1030GF1Ground Fault Circuit BreakerBolt-on€242.61
EATON QB1020GF | BH6MCB QB1020GF1Ground Fault Circuit BreakerBolt-on€242.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QBGFT2020T2 Ground Fault Self-Test GFCI Circuit Breaker, 120/240 VAC, 20A, 10 kA Interrupt, 2P