EATON QBGFT1015V | BH6MDT

EATON QBGFT1015V Ground Fault Circuit Breaker, 15A, 10 kA, 1P

Item: BH6MDT Model: QBGFT1015V
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating15A
Circuit Breaker TypeQBGF
Height1 1/5"
Interrupt Rating10 kAIC
Length5.1"
Mounting TypeBolt-on
NotesHacr Rated
Number Of Poles1
Special Features50 Degrees
Trip Rating5 mA
Trip TypeNon Interchangeable
TypeGround Fault Circuit Breaker
Voltage Rating120/240V
Warranty1 yr.
Width3.3"
Wire Size#14 AWG to 10 AWG, #12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.05
Ship length (cm)12.95
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelNumber Of PolesTypeMounting TypePrice
EATON QB1015EP | BH6MBP QB1015EP1Bolt-on Equipment ProtectionBolt-on-
RFQ
EATON QB1015GF | BH6MBQ QB1015GF1Bolt-on Equipment ProtectionBolt-on€242.61
EATON QB1020EP | BH6MBR QB1020EP1Bolt-on Equipment ProtectionBolt-on€299.89
EATON QB1020GFX68 | BH6MBV QB1020GFX681Ground Fault Circuit BreakerBolt-on-
RFQ
EATON QB1025EP | BH6MBW QB1025EP1Bolt-on Equipment ProtectionBolt-on€420.14
EATON QB1030GF | BH6MBZ QB1030GF1Ground Fault Circuit BreakerBolt-on€242.61
EATON QB1020GF | BH6MCB QB1020GF1Ground Fault Circuit BreakerBolt-on€242.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QBGFT1015V Ground Fault Circuit Breaker, 15A, 10 kA, 1P