EATON QA1633N480K7 | BH6LVN

EATON QA1633N480K7 Bolted Pressure Switch, 1600A, 2No-2Nc, Non-Fusible, 480V, 3-Pole, Three-Wire

Item: BH6LVN Model: QA1633N480K7
In Stock

Get it by Monday, Jun 16

€11,576.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Amps1600A
Contact Configuration2 NO, 2 NC
Fuse ConfigurationNon Fusible
InterlockKey Interlock Provision
Length13 1/2"
Max. Voltage480V
Nema RatingNema 1, Nema 3R, Nema 4, Nema 12
NotesFor QA Switches, Use 480V System Catalog Number When Referencing A 208V System. Voltage Control, Ground Fault, Phase Failure Relay, And Control Power Transformer Not An Option For QA Type Switches.
Number Of Wires3
Product Height18 1/2"
Product NameEaton Pringle Bolted Pressure Switch
Product Width24"
Protection TypeNon-Fusible
Special FeaturesInterlock
Switch TypeManually Operated Contact Switch
TypeManual Bolted Pressure Contact Switch
Voltage480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight113 lbs.

Shipping Info:

Ship weight (kg) 50.85
Ship height (cm)46.99
Ship length (cm)34.29
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationNema RatingPrice
EATON LF2033NHS | BH4LHK LF2033NHS---Nema 1, Nema 3R, Nema 4, Nema 12€11,021.95
RFQ
EATON QA0833B4807 | BH6LRB QA0833B4807800A480V2 NO, 2 NCNema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0833B4805 | BH6LRC QA0833B4805800A480V1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0833B4806 | BH6LRD QA0833B4806800A480V-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T250DC | BH6LRE QA0822T250DC800A250V DC-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T125DC | BH6LRF QA0822T125DC800A125V DC-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T480 | BH6LRG QA0822T480800A480V-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QA1633N480K7 Bolted Pressure Switch, 1600A, 2No-2Nc, Non-Fusible, 480V, 3-Pole, Three-Wire
€11,576.65 /unit