EATON QA1622T480 | BH6LUL

EATON QA1622T480 Bolted Pressure Switch, 1600A, Top Feed, Fusible, 480V, 2-Pole, Two-Wire

Item: BH6LUL Model: QA1622T480
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Amps1600A
Feed TypeTop
Fuse ConfigurationFusible
Length13 1/2"
Max. Voltage480V
Nema RatingNema 1, Nema 3R, Nema 4, Nema 12
NotesFor QA Switches, Use 480V System Catalog Number When Referencing A 208V System. Voltage Control, Ground Fault, Phase Failure Relay, And Control Power Transformer Not An Option For QA Type Switches.
Number Of Wires2
Product Height28"
Product NameEaton Pringle Bolted Pressure Switch
Product Width24"
ProtectionFusible
Switch TypeManually Operated Contact Switch
TypeManual Bolted Pressure Contact Switch
Voltage480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 58.05
Ship height (cm)71.12
Ship length (cm)34.29
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelAmpsVoltageContact ConfigurationNema RatingPrice
EATON LF2033NHS | BH4LHK LF2033NHS---Nema 1, Nema 3R, Nema 4, Nema 12€11,021.95
RFQ
EATON QA0833B4807 | BH6LRB QA0833B4807800A480V2 NO, 2 NCNema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0833B4805 | BH6LRC QA0833B4805800A480V1 NC, 1 NONema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0833B4806 | BH6LRD QA0833B4806800A480V-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T250DC | BH6LRE QA0822T250DC800A250V DC-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T125DC | BH6LRF QA0822T125DC800A125V DC-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ
EATON QA0822T480 | BH6LRG QA0822T480800A480V-Nema 1, Nema 3R, Nema 4, Nema 12-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON QA1622T480 Bolted Pressure Switch, 1600A, Top Feed, Fusible, 480V, 2-Pole, Two-Wire