EATON Q25S3R-A6 | BH6LPW

EATON Q25S3R-A6 Pushbutton Key Operated Switch, 16.2 mm, Maintained Left, Momentary Right, O-Ii Etching

Item: BH6LPW Model: Q25S3R-A6
In Stock

Get it by Tuesday, Jun 10

€165.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorBlack
Actuator TypeKey Operated
Face Plate Size25 mm x 25 mm
Height1"
IlluminationNon-Illuminated
LegendO-II
Length2.1"
Number Of Positions3
Operating ModeLeft: Maintained, Right: Momentary
SeriesRMQ-147 Series
TypeModular Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Weight0.05 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.33
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON Q18D-10 | BH6LEF Q18D-100.71"16.2 mm€33.48
EATON Q18D-11 | BH6LEL Q18D-110.71"16.2 mm€33.48
EATON Q18D-19 | BH6LEN Q18D-190.7"16.2 mm€33.48
EATON Q18D-GE | BH6LEP Q18D-GE0.05"16.2 mm€14.10
EATON Q18D-BL | BH6LEQ Q18D-BL0.05"16.2 mm€14.10
EATON Q18DR-WS | BH6LER Q18DR-WS3/4"-€16.61
EATON Q18DR-GE | BH6LET Q18DR-GE3/4"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON Q25S3R-A6 Pushbutton Key Operated Switch, 16.2 mm, Maintained Left, Momentary Right, O-Ii Etching
€165.99 /unit