EATON Q25S3-WS | BH6LQH

EATON Q25S3-WS Pushbutton Key Operated Switch, 25 X 25 Mm Faceplate, White, Three-Position, Momentary

Item: BH6LQH Model: Q25S3-WS
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton
Actuator ColorWhite
Actuator TypeKey Operated
Face Plate Size25 mm x 25 mm
Height1"
IlluminationNon-Illuminated
Length2.1"
Number Of Positions3
Operating ModeMomentary
SeriesRMQ-154 Series
TypeModular Pushbutton
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)5.33
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON Q18D-10 | BH6LEF Q18D-100.71"16.2 mm€33.48
EATON Q18D-11 | BH6LEL Q18D-110.71"16.2 mm€33.48
EATON Q18D-19 | BH6LEN Q18D-190.7"16.2 mm€33.48
EATON Q18D-GE | BH6LEP Q18D-GE0.05"16.2 mm€14.10
EATON Q18D-BL | BH6LEQ Q18D-BL0.05"16.2 mm€14.10
EATON Q18DR-WS | BH6LER Q18DR-WS3/4"-€16.61
EATON Q18DR-GE | BH6LET Q18DR-GE3/4"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON Q25S3-WS Pushbutton Key Operated Switch, 25 X 25 Mm Faceplate, White, Three-Position, Momentary