EATON Q25LTR-GN | BH6LLZ

EATON Q25LTR-GN Modular Pushbutton, 25 mm, Maintained, Green Color, Led, Illuminated, Ip65

Item: BH6LLZ Model: Q25LTR-GN
In Stock

Get it by Tuesday, Jun 17

€48.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.49
Ship length (cm)5.99
Ship width (cm)2.49
Country of OriginUS

Product Variants

ProductModelHeightSizePrice
EATON Q18D-10 | BH6LEF Q18D-100.71"16.2 mm€33.48
EATON Q18D-11 | BH6LEL Q18D-110.71"16.2 mm€33.48
EATON Q18D-19 | BH6LEN Q18D-190.7"16.2 mm€33.48
EATON Q18D-GE | BH6LEP Q18D-GE0.05"16.2 mm€14.10
EATON Q18D-BL | BH6LEQ Q18D-BL0.05"16.2 mm€14.10
EATON Q18DR-WS | BH6LER Q18DR-WS3/4"-€16.61
EATON Q18DR-GE | BH6LET Q18DR-GE3/4"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON Q25LTR-GN Modular Pushbutton, 25 mm, Maintained, Green Color, Led, Illuminated, Ip65
€48.43 /unit