EATON PXMCM-1 | BH6LBJ

EATON PXMCM-1 Communication Main Card, Rs-485/Rs-232 Ports

Item: BH6LBJ Model: PXMCM-1
In Stock

Get it by Tuesday, Jun 17

€3,712.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Card
FeaturesLocal Port, Display Port
Height1 1/2"
Length8 1/4"
TypeCommunication Main Card
Warranty1 yr.
Weight0.6 lbs.
Width5 1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.81
Ship length (cm)20.96
Ship width (cm)13.97
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXMCM-1 Communication Main Card, Rs-485/Rs-232 Ports
€3,712.27 /unit