EATON PXM8251A1AB | BH6LAW

EATON PXM8251A1AB Power Quality Meter With I/O Card, 100-240 VAC, 110-250 VDC, LCD Display

Item: BH6LAW Model: PXM8251A1AB
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
%thd - Amps And VoltageTo 127th
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsBACnet/IP Modbus RTU (RS-485) :2nd Modbus TCP Internet/HTTP Server built-in Simple Network Management Protocol (SNMP) Email (SMTP) Fiber-optic Ethernet Port 10/100 RJ-45 Ethernet Port File Transfer Protocol (FTP) built-in 1xRS-485 1 x Local Ethernet Port for configuration Network Time Protocol (NTP)
Height8 8/25"
I/o CapabilityProgrammable Relay Outputs -5 Synchronize Demand Window Pulse Input Voltage Disturbance Trip Prog. Pulse Output --Wh, Varh, Vah Programmable Discrete Inputs - 8 Load Shedding KYZ output
Impulse Transient Capture6 MHz
Individual Harmonics MagnitudeTo 85th
InstrumentationWh --Net 4 Quadrant Energy Current & Voltage - % Phase Unbalance - EVENT SETTING ONLY Varh Apparent Power Factor Current & Voltage - Per Phase Current & Voltage - 3 Phase Min, Max Watts Displacement Power Factor Current & Voltage - 3 Phase Average Ground Current Vah Vars Time Of Use Energy Per Phase Power Factor View current & voltage phasors on display Current Demand Watt Demand Voltage Neutral-Ground Wh --Positive & Negative Va demand Frequency Neutral Current Va Demand Metering
Length9 14/25"
LoggingAudible Alarm LED Alarm Indicator Min/Max Log Event Log Data Logging Time/Date Stamp
Memory8 Gigabytes
Modification 1Standard communications module with RS-485
Modification 3I/O option card (8 digital inputs, 2 solid state outputs, 3 relay outputs)
Power Quality AnalysisFlicker PQ Index Graph -Premium View Harmonic Spectrum At Device K-Factor Crest Factor ITIC Performance Curve SEMI F47 Number Of 9'S Availability
Power Supply Voltage100-240/110-250V , 100-240V/110-250V DC
TypePremium PQ With Transient Capture
Warranty1 yr.
Waveform AnalysisExcess DV/DT Or Interruption Capture Trigger Comtrade-Standard IEEE File Format Voltage Disturbance Wave Capture Trigger Captured Waveforms Displayed On Meter/Gui Waveform Recording Duration-60 Cycles Waveform Captured On Threshold/Input
Waveform Capture Sampling Rate4096 Oversampling/cycle
Width6 18/25"

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)21.13
Ship length (cm)24.28
Ship width (cm)17.07
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON PXM8051A1AA | BH6LAP PXM8051A1AA8 8/25"-
RFQ
EATON PXM8051A1BA | BH6LAT PXM8051A1BA8 8/25"-
RFQ
EATON PXM8051A1AB | BH6LAU PXM8051A1AB8 8/25"-
RFQ
EATON PXM8251A1AA | BH6LAY PXM8251A1AA8 8/25"-
RFQ
EATON PXM8051A1BB | BH6LAZ PXM8051A1BB8 8/25"-
RFQ
EATON PXM8251A1BB | BH6LBB PXM8251A1BB8 8/25"-
RFQ
EATON PXM8251A1BA | BH6LBF PXM8251A1BA8 8/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM8251A1AB Power Quality Meter With I/O Card, 100-240 VAC, 110-250 VDC, LCD Display