EATON PXM4051A1BB | BH6KZQ

EATON PXM4051A1BB Power Quality Meter, 100 to 240 VAC, 110 to 250 VDC, LCD Display

Item: BH6KZQ Model: PXM4051A1BB
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
%thd - Amps And VoltageTo 127th
Amps Sensor Input5A
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsFiber-optic Ethernet Port Modbus RTU (RS-485) :2nd BACnet/IP Simple Network Management Protocol (SNMP) 10/100 RJ-45 Ethernet Port Internet/HTTP Server built-in Network Time Protocol (NTP) Email (SMTP) 1xRS-485 1 x Local Ethernet Port for configuration File Transfer Protocol (FTP) built-in Modbus TCP
Height8 8/25"
I/o CapabilityVoltage Disturbance Trip Load Shedding Programmable Discrete Inputs - 8 Synchronize Demand Window Pulse Input Programmable Relay Outputs -5 Prog. Pulse Output --Wh, Varh, Vah KYZ output
Individual Harmonics MagnitudeTo 85th
InstrumentationVah Per Phase Power Factor View current & voltage phasors on display Va Time Of Use Energy Frequency Current & Voltage - Per Phase Ground Current Vars Watts Current & Voltage - 3 Phase Average Current & Voltage - 3 Phase Min, Max Current & Voltage - % Phase Unbalance - EVENT SETTING ONLY Neutral Current Varh Apparent Power Factor Voltage Neutral-Ground Current Demand Wh --Positive & Negative Watt Demand 4 Quadrant Energy Displacement Power Factor Demand Metering Wh --Net Va demand
Length9 14/25"
LoggingTime/Date Stamp Audible Alarm Event Log Data Logging Email On Alarm Min/Max Log LED Alarm Indicator
Memory2 Gigabytes
Modification 1Standard communications module with RS-485
Modification 2Communications expansion card with 10/100 Base-T, 100F, RS-485, RS-232 ports
Modification 3I/O option card (8 digital inputs, 2 solid state outputs, 3 relay outputs)
Power Quality AnalysisView Harmonic Spectrum At Device Number Of 9'S Availability K-Factor Crest Factor PQ Index Graph -STD
Power Supply Voltage100-240/110-250V , 100-240V/110-250V DC
TypeStandard Power Quality
Warranty1 yr.
Waveform AnalysisVoltage Disturbance Wave Capture Trigger Captured Waveforms Displayed On Meter/Gui Waveform Captured On Threshold/Input Excess DV/DT Or Interruption Capture Trigger Comtrade-Standard IEEE File Format Waveform Recording Duration-60 Cycles
Waveform Capture Sampling Rate4096 Oversampling/cycle
Width6 18/25"

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)21.13
Ship length (cm)24.28
Ship width (cm)17.07
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON PXM4051A1AA | BH6KZH PXM4051A1AA8 8/25"-
RFQ
EATON PXM4051A1AB | BH6KZN PXM4051A1AB8 8/25"€19,053.22
EATON PXM4051A1BA | BH6KZP PXM4051A1BA8 8/25"-
RFQ
EATON PXM4251A1BB | BH6KZR PXM4251A1BB8 8/25"-
RFQ
EATON PXM4251A1BA | BH6KZT PXM4251A1BA8 8/25"-
RFQ
EATON PXM4251A1AA | BH6KZV PXM4251A1AA8 8/25"-
RFQ
EATON PXM4251A1AB | BH6LAA PXM4251A1AB8 8/25"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM4051A1BB Power Quality Meter, 100 to 240 VAC, 110 to 250 VDC, LCD Display