EATON PXM2270MA65105-2B | BH6KUC

EATON PXM2270MA65105-2B Meter With Integral Display And Control Power Transformer, 90-265 VAC/VDC, 5 A

Item: BH6KUC Model: PXM2270MA65105-2B
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Display TypeMeter Faceplate
Height21"
Length13"
Meter TypePXM 2000 Series
Nema Enclosure RatingNEMA 12
Number Of Meters1
Power Supply480V AC w/ CPT
Width11"

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)53.34
Ship length (cm)33.02
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelHeightDisplay TypePrice
EATON PXM2250MA65105-2A | BH6KMW PXM2250MA65105-2A21"Meter Faceplate-
RFQ
EATON PXM2250MA65105-2A6A | BH6KND PXM2250MA65105-2A6A36"Meter Faceplate-
RFQ
EATON PXM2250MA65105-4B | BH6KNF PXM2250MA65105-4B9.58"Meter Faceplate-
RFQ
EATON PXM2250MA65105-2B | BH6KNH PXM2250MA65105-2B10.39"Meter Faceplate€11,253.49
EATON PXM2250MA65105-3B | BH6KNJ PXM2250MA65105-3B9.58"Meter Faceplate€11,537.71
EATON PXM2250MA65105-4B3A | BH6KNK PXM2250MA65105-4B3A33"Meter Faceplate-
RFQ
EATON PXM2250MA65105-1B2A | BH6KNM PXM2250MA65105-1B2A30"Meter Faceplate-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM2270MA65105-2B Meter With Integral Display And Control Power Transformer, 90-265 VAC/VDC, 5 A