EATON PXM1200MA13 | BH6KKD

EATON PXM1200MA13 Multi-Function Power And Energy Meter, 100 to 415 VAC/100 to 300 VDC, 333 Ma, Lcd Display

Item: BH6KKD Model: PXM1200MA13
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Meter
Amps Sensor Input333 mV
Ansi % Revenue AccuracyC12.20 (0.2)
CommunicationsModbus RTU (RS - 485)
Height4"
I/o CapabilityProg. Pulse Output --Wh, Varh, Vah Digital Input/Output Analog Input/Output
Length4"
Memory4 Megabytes
Power Quality AnalysisK-Factor & Crest Factor
TypeMeter
Voltage Rating100-415V AC/100-300V DC
Warranty1 yr.
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON PXM1200MA11-1 | BH6KJW PXM1200MA11-14"€3,104.27
EATON PXM1200MA41-1 | BH6KJX PXM1200MA41-14"€3,258.63
EATON PXM1200MA13-1 | BH6KJY PXM1200MA13-14"€3,104.27
EATON PXM1200MA15-1 | BH6KJZ PXM1200MA15-14"€3,104.27
EATON PXM1200MA14 | BH6KKA PXM1200MA144"€3,396.77
RFQ
EATON PXM1200MA44 | BH6KKB PXM1200MA444"-
RFQ
EATON PXM1200MA14-1 | BH6KKC PXM1200MA14-14"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXM1200MA13 Multi-Function Power And Energy Meter, 100 to 415 VAC/100 to 300 VDC, 333 Ma, Lcd Display