EATON PXG900-2C | BH6KFT

EATON PXG900-2C Gateway, 600 V Power Output

Item: BH6KFT Model: PXG900-2C
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGateway
CommunicationsPXG900
DisplayNone
FeaturesPXG900
Height7"
Length22"
Nema Enclosure RatingNEMA 12
Power Supply600V AC
Width10"

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)17.78
Ship length (cm)55.88
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON PXG900-2B | BH6KFK PXG900-2B12"--
RFQ
EATON PXG900-2A | BH6KFV PXG900-2A12"--
RFQ
EATON PXG900 | BH6KFW PXG9002"Power Xpert Insight Gateway€13,212.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXG900-2C Gateway, 600 V Power Output