EATON PXBCM-MB-22-DC | BH6KDC

EATON PXBCM-MB-22-DC Power Xpert Branch Circuit Monitor, Nema 12, Meter Base + 2 Mme, 6-Inch Display

Item: BH6KDC Model: PXBCM-MB-22-DC
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMeter
Display Size6"
Display TypeTouch Screen
Frequency Rating50/60 Hz
Height30"
Input Amps333 mA
Input Voltage120-277V AC
Length24"
Meter TypePXBCM
Nema Enclosure RatingNEMA 12
Power Supply600V AC
Voltage Rating600V
Width12"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)76.2
Ship length (cm)60.96
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelDisplay TypeHeightPrice
EATON PXBCM-MB-21-DB | BH6KCV PXBCM-MB-21-DBTouch Screen16"-
RFQ
EATON PXBCM-MB-21-AC | BH6KCW PXBCM-MB-21-ACNone24"-
RFQ
EATON PXBCM-MB-22-DB-C | BH6KCX PXBCM-MB-22-DB-CTouch Screen24"-
RFQ
EATON PXBCM-MB-21-DA | BH6KDA PXBCM-MB-21-DATouch Screen16"-
RFQ
EATON PXBCM-MB-21-DB-C | BH6KDB PXBCM-MB-21-DB-CTouch Screen16"-
RFQ
EATON PXBCM-MB-22-A | BH6KDD PXBCM-MB-22-ANone24"-
RFQ
EATON PXBCM-MB-21-A | BH6KDE PXBCM-MB-21-ANone16"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PXBCM-MB-22-DC Power Xpert Branch Circuit Monitor, Nema 12, Meter Base + 2 Mme, 6-Inch Display