EATON PRL2A3225X30C | BH6JZM

EATON PRL2A3225X30C Pow-R-Stock Prl2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 225A, 30 Circuit

Item: BH6JZM Model: PRL2A3225X30C
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard
Amps225A
Bus MaterialCopper
Bus Rating225A
Enclosure Height6"
Enclosure Width18"
Length42"
Number Of Circuits30
Phase3
Product NameEaton Pow-R-Stock PRL2A panelboard
SeriesPrl2A

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.24
Ship length (cm)106.68
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightAmpsPhasePrice
EATON PRL2A3100X18C | BH6JZH PRL2A3100X18C8"6"100A3€1,520.94
EATON PRL2A3100X30C | BH6JZK PRL2A3100X30C1"1"--€1,737.65
EATON PRL2A3400X42C | BH6JZN PRL2A3400X42C-----
RFQ
EATON PRL2A3100X30A | BH6JZQ PRL2A3100X30A1"4 1/2"100A3-
RFQ
EATON PRL2A3225X42C | BH6JZZ PRL2A3225X42C----€2,056.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PRL2A3225X30C Pow-R-Stock Prl2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 225A, 30 Circuit