EATON PMP33 | BH6JHW

EATON PMP33 Flat Bar Mounting Plate, For Use With J Frame 2P Molded Case Circuit Breaker, 3P

Item: BH6JHW Model: PMP33
In Stock

Get it by Tuesday, Jun 10

€247.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModule Plate
Frame SizeFrame J-K
Height2"
Length4"
Number Of Poles3
TypeMounting Plate
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelFor Use WithPrice
EATON PMP23 | BH6JHY PMP23-€247.54
EATON 1290C73H01 | BJ6BKM 1290C73H01-€485.91
EATON 176C511H01 | BJ6ELZ 176C511H01-€101.77
EATON 504C824H01 | BJ6RFW 504C824H01For Use With L-Frame Breakers€289.71
EATON 507C047H02 | BJ6RJK 507C047H02For Type Fb,Fcl Breakers€628.95
EATON 507C047H01 | BJ6RJT 507C047H01-€203.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PMP33 Flat Bar Mounting Plate, For Use With J Frame 2P Molded Case Circuit Breaker, 3P
€247.54 /unit