EATON PKZM4-58 | BH6JFL

EATON PKZM4-58 Motor Controller, 15A, 10-20X /N Trip, 1 Pole, Standard Terminals

Item: BH6JFL Model: PKZM4-58
In Stock

Get it by Tuesday, Jun 17

€1,503.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Controller
Amps Rating58A
Frame Size55 Mm
Height2"
Length5 3/4"
Trip TypeClass 10
TypeRotary
Warranty1 yr.
Width6 1/2"

Shipping Info:

Ship weight (kg) 1.1835
Ship height (cm)5.08
Ship length (cm)14.61
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON PKZM0-10 | BH6JEK PKZM0-10PKZM0-10€530.82
EATON PKZM0-16 | BH6JEN PKZM0-16PKZM0-16€443.31
EATON PKZM0-12 | BH6JEP PKZM0-12PKZM0-12€453.15
EATON PKZM0-1 | BH6JEU PKZM0-1PKZM0-1€421.29
EATON PKZM0-20 | BH6JEV PKZM0-20PKZM0-20€502.16
EATON PKZM0-25 | BH6JFA PKZM0-25PKZM0-25€447.98
EATON PKZM0-4 | BH6JFC PKZM0-4PKZM0-4€396.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PKZM4-58 Motor Controller, 15A, 10-20X /N Trip, 1 Pole, Standard Terminals
€1,503.29 /unit