EATON PB1XDPV08 | BH6JAZ

EATON PB1XDPV08 Pilot Device Enclosure With Lug, 30 mm Size

Item: BH6JAZ Model: PB1XDPV08
In Stock

Get it by Tuesday, Jun 17

€665.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPushbutton Enclosure

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)2.54
Ship length (cm)26.67
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelColorTypePrice
EATON M22-I1 | BH4RQU M22-I1WhiteM22-
RFQ
EATON M22-I4 | BH4RRA M22-I4--€124.12
EATON M22-I3 | BH4RRB M22-I3--€164.88
EATON M22-I2 | BH4RRD M22-I2WhiteM22€94.42
EATON M22-I6 | BH4RRE M22-I6--€176.96
EATON M22-IY1 | BH4RRH M22-IY1--€148.58
RFQ
EATON M22-XI | BH4VKB M22-XI--€16.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PB1XDPV08 Pilot Device Enclosure With Lug, 30 mm Size
€665.52 /unit