EATON PAD53 | BH6HZN

EATON PAD53 Plug-In Adapter, For Use With Ng Frame Case Circuit Breaker, 3P, 90 Deg Rotation

Item: BH6HZN Model: PAD53
In Stock

Get it by Tuesday, Jun 10

€7,906.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Frame SizeFrame J-K
Height8.1"
Length15 1/5"
Number Of Poles3
SeriesSeries G
TypePlug-in Adapter
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight22.4 lbs.
Width9"

Shipping Info:

Ship weight (kg) 10.08
Ship height (cm)20.57
Ship length (cm)38.61
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON PAD12D | BH6HZF PAD12DPAD12D€705.95
EATON PAD3K | BH6HZG PAD3KPAD3K€2,006.02
EATON PAD13B | BH6HZH PAD13BPAD13B€606.95
EATON PAD43 | BH6HZJ PAD43PAD43€3,975.36
EATON PAD3LD | BH6HZK PAD3LDPAD3LD€3,975.36
EATON PAD3JD | BH6HZL PAD3JDPAD3JD€2,006.02
EATON PAD3F | BH6HZM PAD3FPAD3F€995.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PAD53 Plug-In Adapter, For Use With Ng Frame Case Circuit Breaker, 3P, 90 Deg Rotation
€7,906.73 /unit