EATON PAD33 | BH6HZQ

EATON PAD33 Plug-In Adapter, For Use With K-Frame Molded Case Circuit Breaker

Item: BH6HZQ Model: PAD33
In Stock

Get it by Tuesday, Jun 10

€2,006.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
For Use WithType K-Frame Breakers
Frame SizeFrame J-K
Height4.9"
Length11 3/5"
SeriesSeries C
Special FeaturesUsed With Type K-Frame Breakers
TypePlug-in Adapter
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight5.05 lbs.
Width6 3/5"

Shipping Info:

Ship weight (kg) 2.2725
Ship height (cm)12.45
Ship length (cm)29.46
Ship width (cm)16.76
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON PAD33 Plug-In Adapter, For Use With K-Frame Molded Case Circuit Breaker
€2,006.02 /unit