EATON P48G28T15SSCUBLS45 | BH6HVH

EATON P48G28T15SSCUBLS45 Dry Mini Power Center, 60 Hz, 3 Phase

Item: BH6HVH Model: P48G28T15SSCUBLS45
In Stock

Get it by Thursday, Jun 12

€40,755.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Coil MaterialCopper
Frame289A
Height36 3/25"
Length9.38"
Modification 1Low Sound 45 DBA
Nema Enclosure RatingNEMA 3RX
NotesGrade 304 Stainless Steel Enclosure, All Copper Construction (Coil And Interior) And Accepts Bolt-On Branch Breakers From The Bab Family, Low Sound Equal To 45 DBA
Phase3
Primary Voltage480V
Secondary Voltage120/208V
Tap Size2 at -5% FCBN
Temperature Rise115°C
TypeMini Power Center
Va Rating15 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldIndoor, Outdoor
Width28 3/4"
Wiring Connection105A15K

Shipping Info:

Ship weight (kg) 225
Ship height (cm)91.74
Ship length (cm)23.83
Ship width (cm)73.03
Country of OriginUS

Product Variants

ProductModelHeightPhaseEnclosure MaterialPrice
EATON P48G11B05CUB | BH6HMW P48G11B05CUB0.001"1-€10,853.31
EATON P48G11B05SS | BH6HMX P48G11B05SS29 1/2"1Stainless Steel€10,276.46
EATON P48G11B05CULS42 | BH6HMZ P48G11B05CULS4229 1/2"1-€9,946.81
EATON P48G11B05S6CUB | BH6HNA P48G11B05S6CUB0.001"1-€14,277.40
EATON P48G11B10CUBLS45 | BH6HNB P48G11B10CUBLS4543.91"1-€22,250.51
EATON P48G11E05CUBLS42 | BH6HNC P48G11E05CUBLS420.001"--€13,210.22
EATON P48G11B05CUBLS42 | BH6HND P48G11B05CUBLS4236.14"1-€16,226.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P48G28T15SSCUBLS45 Dry Mini Power Center, 60 Hz, 3 Phase
€40,755.49 /unit