EATON P48G11S25SSCUB Dry Mini Power Center, 260 Hz, 1 Phase

Item: BH6HUG Model: P48G11S25SSCUB
In Stock

Get it by Monday, Jun 16

€34,554.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Coil MaterialCopper
Frame310
Height43.37"
Length14.58"
Nema Enclosure RatingNEMA 3RX
NotesGrade 304 Stainless Steel Enclosure, All Copper Construction (Coil And Interior) And Accepts Bolt-On Branch Breakers From The Bab Family
Phase1
Primary Voltage480V
Secondary Voltage120/240V
Tap Size2 at -5% FCBN
Temperature Rise115°C
TypeMini Power Center
Va Rating25 kVA
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
WeathershieldIndoor, Outdoor
Weight600 lbs.
Width20.41"
Wiring Connection106A25K

Shipping Info:

Ship weight (kg) 270
Ship height (cm)110.16
Ship length (cm)37.03
Ship width (cm)51.84
Country of OriginUS

Product Variants

ProductModelHeightPhaseEnclosure MaterialPrice
EATON P48G11B05CUB | BH6HMW P48G11B05CUB0.001"1-€10,853.31
EATON P48G11B05SS | BH6HMX P48G11B05SS29 1/2"1Stainless Steel€10,276.46
EATON P48G11B05CULS42 | BH6HMZ P48G11B05CULS4229 1/2"1-€9,946.81
EATON P48G11B05S6CUB | BH6HNA P48G11B05S6CUB0.001"1-€14,277.40
EATON P48G11B10CUBLS45 | BH6HNB P48G11B10CUBLS4543.91"1-€22,250.51
EATON P48G11E05CUBLS42 | BH6HNC P48G11E05CUBLS420.001"--€13,210.22
EATON P48G11B05CUBLS42 | BH6HND P48G11B05CUBLS4236.14"1-€16,226.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P48G11S25SSCUB Dry Mini Power Center, 260 Hz, 1 Phase
€34,554.21 /unit