EATON P3F326RNSP | BH6HGK

EATON P3F326RNSP Fusible Plug-In Unit With 100 Percent Neutral, 240 VAC, 600A, 3 Wires

Item: BH6HGK Model: P3F326RNSP
In Stock

Get it by Tuesday, Jun 17

€33,177.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBusway Plug In Unit
Amps Rating600A
ApplicationBusway
DesignPow-R-Way III
FeaturesSprinkler Proof Plug-in
Fuse TypeR Class
Grounding Options50% Integral
Height48.9"
Length10.59"
Neutral Options100%
Number Of Poles3
TypeFusible
Voltage120/208V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width26.31"

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)124.21
Ship length (cm)26.9
Ship width (cm)66.83
Country of OriginUS

Product Variants

ProductModelVoltageHeightNumber Of WireNumber Of PolesPhase/wirePrice
EATON P3F321JSP | BH6HDQ P3F321JSP240V22.78"33-€3,583.76
EATON P3F321JNSP | BH6HDX P3F321JNSP240V22.78"33-€3,995.60
EATON P3F321J | BH6HDY P3F321J240V22.78"-33€2,910.98
EATON P3F321R | BH6HEB P3F321R240V22.78"-33€2,910.98
EATON P3F321JGN | BH6HEC P3F321JGN240V22.78"43-€3,120.76
EATON P3F321RGN | BH6HED P3F321RGN120/208V22.78"-3-€3,724.44
EATON P3F321RG | BH6HEE P3F321RG240V22.78"-3-€3,315.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P3F326RNSP Fusible Plug-In Unit With 100 Percent Neutral, 240 VAC, 600A, 3 Wires
€33,177.18 /unit