EATON P3BLD3300I | BH6HAT

EATON P3BLD3300I Pow-R-Way Iii Circuit Breaker Plug-In Unit, Busway, Three-Pole, Three-Wire, Ld

Item: BH6HAT Model: P3BLD3300I
In Stock

Get it by Tuesday, Jun 17

€58,974.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBusway
Amps Rating300A
ApplicationBusway
Circuit Breaker FrameL
DesignPow-R-Way III
Grounding OptionsIsolated Internal
Height41.91"
Interrupt Rating65 kAIC At 240V AC, 35 kAIC At 480V AC, 25 kAIC At 600V AC
Length19.65"
Number Of Poles3
Number Of Wire3
TypeBreaker
Voltage600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width10.15"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)106.45
Ship length (cm)49.91
Ship width (cm)25.78
Country of OriginUS

Product Variants

ProductModelVoltageHeightNumber Of WireNumber Of PolesPrice
EATON P3BED3020 | BH6FXF P3BED3020240V21 1/5"-3€5,868.03
EATON P3BED3030N | BH6FXL P3BED3030N-21 1/5"-3€18,852.41
EATON P3BED3100GN | BH6FXM P3BED3100GN-21 1/5"-3€9,917.36
EATON P3BED3015 | BH6FXN P3BED3015240V21 1/5"-3€5,868.03
EATON P3BED3100SP | BH6FXP P3BED3100SP-21 1/5"-3€12,887.09
EATON P3BED3100N | BH6FXQ P3BED3100N-21 1/5"-3€9,508.08
EATON P3BED3050N | BH6FXR P3BED3050N-21 1/5"-3€6,279.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P3BLD3300I Pow-R-Way Iii Circuit Breaker Plug-In Unit, Busway, Three-Pole, Three-Wire, Ld
€58,974.56 /unit