EATON P3BKDC3300NSP | BH6GZX

EATON P3BKDC3300NSP Circuit Breaker Plug-In Unit, 240/480/600 VAC, 300A, KDC Frame

Item: BH6GZX Model: P3BKDC3300NSP
In Stock

Get it by Tuesday, Jun 10

€22,612.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBusway
Amps Rating300A
ApplicationBusway
Circuit Breaker FrameK
DesignPow-R-Way III
FeaturesSprinkler Proof Plug-in
Grounding Options50% Integral/Housing
Height34.41"
Interrupt Rating200 kAIC At 240V AC, 100 kAIC At 480V AC, 50 kAIC At 600V AC
Length13.29"
Neutral Options100%
Number Of Poles3
TypeBreaker
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width7.79"

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)87.4
Ship length (cm)33.76
Ship width (cm)19.79
Country of OriginUS

Product Variants

ProductModelVoltageHeightNumber Of WireNumber Of PolesPrice
EATON P3BED3020 | BH6FXF P3BED3020240V21 1/5"-3€5,868.03
EATON P3BED3030N | BH6FXL P3BED3030N-21 1/5"-3€18,852.41
EATON P3BED3100GN | BH6FXM P3BED3100GN-21 1/5"-3€9,917.36
EATON P3BED3015 | BH6FXN P3BED3015240V21 1/5"-3€5,868.03
EATON P3BED3100SP | BH6FXP P3BED3100SP-21 1/5"-3€12,887.09
EATON P3BED3100N | BH6FXQ P3BED3100N-21 1/5"-3€9,508.08
EATON P3BED3050N | BH6FXR P3BED3050N-21 1/5"-3€6,279.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON P3BKDC3300NSP Circuit Breaker Plug-In Unit, 240/480/600 VAC, 300A, KDC Frame
€22,612.67 /unit