EATON ORPL40A400 | BH6FNU

EATON ORPL40A400 Rating Plug, Digitrip Optim 550, 400 A, 400 A Frame Breakers, Frame L

Item: BH6FNU Model: ORPL40A400
In Stock

Get it by Tuesday, Jun 17

€405.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)3.81
Ship length (cm)6.35
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON ORPL40A400 Rating Plug, Digitrip Optim 550, 400 A, 400 A Frame Breakers, Frame L
€405.25 /unit