Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON OPTTHR7 | BH6FMG

EATON OPTTHR7 Flange Kit

Item: BH6FMG Model: OPTTHR7Cross Ref: 4LRY5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€273.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Frame SizeFR7
Height6 1/2"
Length36"
TypeFlange Kit
Weight5.44 lbs.
Width4 1/2"
ApplicationMounting Power Section Heat Sink
Compatible With Manufacturer Part NumberHVX9000
For Use WithFrame 7, NEMA 1, NEMA 12/IP54, SV x Industrial Variable Frequency Drives
For Use With SeriesSVX Series Series
IncludesHardware, Supporting Steel Plates
Mounting LocationPanel
Mounting TypeScrew
Overall Depth36"
Overall Height6 1/2"
Overall Width4 1/2"

Shipping Info:

Ship weight (kg) 2.448
Ship height (cm)16.51
Ship length (cm)91.44
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelTypeHeightPrice
EATON OPTTHR5 | BH6FMB OPTTHR5Power Pcb1"€296.79
EATON OPTTHR6 | BH6FMC OPTTHR6Power Pcb1"€323.10
EATON OPTTHR4 | BH6FME OPTTHR4Power Pcb9 1/2"€276.94
EATON OPTTHR9 | BH6FMH OPTTHR9Adapter Pcb6 1/2"€399.73
EATON OPTTHR8 | BH6FMN OPTTHR8Adapter Pcb6 1/2"€269.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON OPTTHR7 Flange Kit
€273.35 /unit