EATON OPTA5 | BH6FJV

EATON OPTA5 Extended I/O Card, 15/24 VDC, Encoder High Voltage

Item: BH6FJV Model: OPTA5
In Stock

Get it by Thursday, Jun 12

€399.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital I/O Card
For Use With9000X Drives
Height2 1/2"
Length9"
Product NameEaton SVX/SPX extended I/O card
TypeEncoder Input Board
Weight0.5 lbs.
Width6"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.35
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON OPTA1 | BH6FJR OPTA11 1/2"€531.31
EATON OPTA7 | BH6FJU OPTA71 1/2"€2,967.54
EATON OPTA8 | BH6FJW OPTA81 1/2"-
RFQ
EATON OPTA3 | BH6FJY OPTA31 1/2"€1,788.30
EATON OPTAF | BH6FJZ OPTAF2"€935.19
EATON OPTAE | BH6FKC OPTAE2 1/4"€2,658.68
EATON OPTB8 | BH6FKF OPTB82 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON OPTA5 Extended I/O Card, 15/24 VDC, Encoder High Voltage
€399.56 /unit