EATON NZMN4-ME875 | BH6FEK

EATON NZMN4-ME875 Motor Protection Circuit Breaker, Nzm4-Frame, Nzmn4 Type, 3-Pole, 875A, 690 Vac

Item: BH6FEK Model: NZMN4-ME875
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
AccessoriesRocker Lever, Motor Drive
Amperage Rating875A
Circuit Breaker TypeNZMN4
ClassMotor Protection
ConnectionFront Screw
FrameNZM4
Height1.378"
Interrupt Rating50 kAIC at 400V AC
Length1.378"
Number Of Poles3
TerminalsBolt On
Trip TypeThermal-magnetic
Voltage690V AC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight46.297 lbs.
Width1.378"

Shipping Info:

Ship weight (kg) 20.8336
Ship height (cm)3.5
Ship length (cm)3.5
Ship width (cm)3.5
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeVoltageNumber Of PolesTypePrice
EATON NZMH2-M160 | BH6EXJ NZMH2-M160NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M100 | BH6EXN NZMH2-M100NZMH2690V AC/750V DC3-€3,012.26
EATON NZMH2-M200 | BH6EXP NZMH2-M200NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M125 | BH6EXR NZMH2-M125NZMH2690V AC/750V DC3-€4,074.47
EATON NZMH2-ME220 | BH6EXV NZMH2-ME220NZMH2690V AC/750V DC3--
RFQ
EATON NZMH2-M80 | BH6EYB NZMH2-M80NZMH2690V AC/750V DC3-€2,003.83
EATON NZMN1-M50 | BH6FAR NZMN1-M50NZMN1690V AC/500V DC3-€1,369.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NZMN4-ME875 Motor Protection Circuit Breaker, Nzm4-Frame, Nzmn4 Type, 3-Pole, 875A, 690 Vac